Beli micrometer head di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Micrometer Head Standard Type (148 Series)
    Mulai

    Rp979.900

    Mitutoyo Micrometer Head Standard Type (148 Series)
    atribut:
    • Instrument Error (µm): +/- 5
  2. Mitutoyo Micrometer Head 148 Series
    Mulai

    Rp719.900

    Mitutoyo Micrometer Head 148 Series
    atribut:
    • Scale Interval (mm): 0.01
    • Instrument Error (µm): +/- 2
  3. Mitutoyo Digital Micrometer Head Metric
    Mulai

    Rp3.599.900

    Mitutoyo Digital Micrometer Head Metric
    Deskripsi:
    The Mitutoyo Digimatic digital micrometer head is manufactured with the same precision and durability as our trusted micrometers in our own Japanese factory. The frame and spindles on Mitutoyo’s micrometer heads are constructed of special hardened steel that minimizes flex and fluctuations due to temperatures for better, repeatable accuracy. The ratchet thimble provides a constant measuring force on the spindle to ensure accurate, repeatable measurements.
    atribut:
    • Units: Metric
    • Resolution (mm): 0.001
    • Display: LCD
    • SPC Output: Yes
    • Technology: Digimatic
  4. Mitutoyo 164/353 Series Digimatic Micrometer Head MHN
    Mulai

    Rp3.699.900

    Mitutoyo 164/353 Series Digimatic Micrometer Head MHN
    atribut:
    • Minimum display amount (mm): 0.001
    • Stem Shape: With nut
    • Mitutoyo Part Number: MHN2-25MX(IP65)
    • Tip Shape: Plane (measurement surface (With cemented carbide tip)
    • Measuring Range (mm) : 0-25
  5. Mitutoyo Digimatic Micrometer Head
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.799.900

    Mitutoyo Digimatic Micrometer Head
    atribut:
    • Overall Length (mm): 156.5
    • Measurement Range (mm): 0 to 25
    • Minimum Display (mm): 0.001
    • Manufacturer Code: 350-253-30
    • Stem Shape: straight
    • Tip Shape: spherical
    • Power Supply: Button type silver oxide battery (SR44)x1 (included)
    • Mitutoyo Part Number: MHN3-25MX
  6. Mitutoyo Coolant Proof Micrometer
    Mulai

    Rp2.899.900

    Mitutoyo Coolant Proof Micrometer
    atribut:
    • Quantization Error: Not including +/- 1 count
    • Power Supply: One button type silver oxide battery SR44 (No.938882) is included as standard
    • Degree of Protection: IP65 (IEC60529)
    • Output Function: With measurement data output function
    • Constant Pressure Device: Ratchet thimble
    • Measuring Force (N): 7 to 12 (when using ratchet ratchet)
    • Battery Life: About 2.4 years in normal use
    • Flatness (µm): 0.3
    • Instrument Error (µm): +/- 1
    • Minimum display amount (mm): 0.001
    • Parallelism (µm): 1
    • Position Detection Method: Electromagnetic induction type rotary encoder
  7. Mitutoyo 164/355 Series Digimatic Micrometer Head MHN
    Mulai

    Rp3.799.900

    Mitutoyo 164/355 Series Digimatic Micrometer Head MHN
    atribut:
    • Stem Shape: straight
    • Tip Shape: Spherical (SR4) (measurement surface (With cemented carbide tip)
    • Minimum display amount (mm): 0.001
    • Mitutoyo Part Number: MHN3-25MX(IP65)
    • Measuring Range (mm) : 0-25
  8. Mitutoyo Mikrometer Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  9. Mitutoyo 153 Series Micrometer Head (Advanced Function Type)
    Mulai

    Rp1.399.900

    Mitutoyo 153 Series Micrometer Head (Advanced Function Type)
    atribut:
    • Stem Shape: Straight stem
    • Measuring Range (mm) : 0-25
    • Tip Shape: Flat, (with cemented carbide tip)
  10. Asian Paints Cat Interior AP Royale Rich Matt 20L
    Mulai

    Rp1.899.900

    Asian Paints Cat Interior AP Royale Rich Matt 20L
    Deskripsi:
    Asian Paints Royale Rich Matt adalah cat emulsi istimewa yang memberikan hasil akhir halus dengan efek tampilan Matt untuk menyamarkan permukaan tembok yang bergelombang sehingga menghasilkan tampilan dinding interior yang semakin mewah.Dengan waktu pengeringan pada permukaan kering 60menit. Stabilitas untuk cat tinting sebaiknya digunakan dalam waktu 24jam. Masa Waktu Penyimpanan: 3 tahun dari tanggal produksi dengan kondisi kemasan tertutup rapat, terhindar dari sinar matahari langsung dan panas yang menyengat.Daya Sebar pada permukaan dinding normal- 1 Lapis/Coat: 12-14m²/L*- 2 Lapis/Coat: 7-8m²/L*- 3 Lapis/Coat: 5-6m²/L***Hasil daya sebar dapat bervariasi tergantung dari beberapa faktor, seperti metode, kondisi pengaplikasian, kekerasan dan daya serap permukaan tembok.
    atribut:
    • Size (L): 20
    • Dilution: Water
    • Application Method: Brush, Roll and Spray
    • Dilution Comparison (Brush, Roll & Spray): 15-25%
    • Drying Time (minute): 60
    • Finish Look: Matt
    • Gloss Level (GH 60°): 2-3
    • Shelf Life (year): 3
    • Theoretical Coverage (m²/L): 12-14 (1 coat), 7-8 (2 coats), 5-6 (3 coats)
  11. KRISBOW Mikrometer Digital
    Mulai

    Rp1.399.900

    KRISBOW Mikrometer Digital
    atribut:
    • Dimensions (mm): 145x60x30
    • Material: Steel
    • Accuracy (mm): ± 0.002
    • Range (mm): 0-25
    • Resolution (mm): 0.001
  12. monotaro.id High Tensile Bolt HOTDIP Galvanis Baut Mur Baja 8.8 HDG Set Half Drat Ring Plat dengan Ring Per Pack Besar
    Mulai

    Rp229.900

    monotaro.id High Tensile Bolt HOTDIP Galvanis Baut Mur Baja 8.8 HDG Set Half Drat Ring Plat dengan Ring Per Pack Besar
    atribut:
    • Material: Baja 8.8
    • Surface Treatment: HOTDIP Galvanis/HDG
    • Drat Type: Half Drat
  13. Mitutoyo Micrometer Head Standard Type Ultra-Compact Type
    Mulai

    Rp619.900

    Mitutoyo Micrometer Head Standard Type Ultra-Compact Type
    atribut:
    • Hardness: (Measuring surface) 60HRC or more, lapped finish
    • Maximum Permissible Error (µm): ±5
    • Measuring Range (mm): 0-6.5
    • Measuring Surface Materials: Alloy tool steel
    • Minimum Reading (mm): 0.01
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Series: 148
    • Surface Treatment: (Scale) Hard chrome plating
  14. Mitutoyo Outside Micrometer Digit
    Mulai

    Rp1.799.900

    Mitutoyo Outside Micrometer Digit
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
  15. Mitutoyo Mechanical Micrometer Head
    Mulai

    Rp729.900

    Mitutoyo Mechanical Micrometer Head
    Deskripsi:
    The spindles on these mechanical micrometer heads rotate, and commonly have a spindle-lock mechanism for applications that require no rotation. These micrometer heads have a main body with a single spindle that has a spherical face. They are commonly used on hard materials where torque is not a risk of damage.
    atribut:
    • UNSPSC: 41111601
    • Accuracy (inch): 0.0001
    • Brand: MITUTOYO
    • Dimension Type: Inch
    • Includes: Spanner
    • Lock Nut Type: Spindle Lock
    • Long Form Calibration Certificate: No
    • Minimum Measurement (inch): 0
    • Mouting Hub Diameter (inch): 3/8
    • Operation Type: Mechanical
    • Rotating Spindle (Yes/No): Yes
    • Scale Finish: Chrome
    • Spindle Material: Steel
    • Spindle Shape: Spherical
    • Standards: JIS B 7502
Daftar Harga micrometer head Terbaru March 2026
Mitutoyo Micrometer Head Standard Type (148 Series)Rp979.900
Mitutoyo Micrometer Head 148 SeriesRp719.900
Mitutoyo Digital Micrometer Head MetricRp3.599.900
Mitutoyo 164/353 Series Digimatic Micrometer Head MHNRp3.699.900
Mitutoyo Digimatic Micrometer HeadRp3.799.900
Mitutoyo Coolant Proof MicrometerRp2.899.900
Mitutoyo 148 Series Micrometer Head (Standard Type)Rp759.900
Mitutoyo Micrometer HeadRp739.900
Mitutoyo Micrometer HeadRp999.900
Mitutoyo Standard Outside MicrometerRp1.099.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)